Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7000-94061-0260500 Murrelektronik Cordsets, Msud Valve Plug Form Ci 9.4 Mm, Pur
MFG Item Number
7000-94061-0260500
7000-94061-0260500 Murrelektronik Cordsets, Msud Valve Plug Form Ci 9.4 Mm, Pur
MFG Item Number
7000-94061-0260500
This item cannot be canceled or returned
Description
Item #
7000-94061-0260500
Msud Valve Plug Form Ci 9.4 Mm, Pur
Specifications
Specifications
| Manufacturer Part Number |
7000-94061-0260500 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
Msud Valve Plug Form Ci 9.4 Mm, Pur 3X0.75 Yellow, 5M |
| Connection Type |
MSUD Valve Plug Form CI (9.4 mm) |
| Connection Description |
(1) Form CI (9.4 mm) to Flying Leads |
| Number of Connections |
1 |
| Number of Wires |
3 |
| Max Voltage |
230 VAC, 230 VDC |
| Current Rating |
6 A |
| Protection Rating |
IP67 |
| Length |
5 m |
| Cable Type |
PUR, PVC |
| Color |
Yellow |
| Operating Temperature |
-30-80 °C |
| Status Indicator |
None |
| Net Weight |
0.5908 lbs |
| Gross Weight |
0.5908 lbs |
7000-94061-0260500
Murrelektronik Cordsets