Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7000-94141-2370750 Murrelektronik Cordsets, Msud Valve Plug Form Ci 9.4 Mm, Pur
MFG Item Number
7000-94141-2370750
7000-94141-2370750 Murrelektronik Cordsets, Msud Valve Plug Form Ci 9.4 Mm, Pur
MFG Item Number
7000-94141-2370750
This item cannot be canceled or returned
Description
Item #
7000-94141-2370750
Msud Valve Plug Form Ci 9.4 Mm, Pur
Specifications
Specifications
| Manufacturer Part Number |
7000-94141-2370750 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
Msud Valve Plug Form Ci 9.4 Mm, Pur 4X0.75 Gray, Ul/Csa, Drag Ch 7.5M |
| Connection Type |
MSUD Valve Plug Form CI (9.4 mm) |
| Connection Description |
(1) Form CI (9.4 mm) to Flying Leads |
| Number of Connections |
1 |
| Number of Wires |
4 |
| Max Voltage |
230 VAC, 230 VDC |
| Current Rating |
6 A |
| Protection Rating |
IP66K, IP67 |
| Length |
7.5 m |
| Cable Type |
PUR |
| Color |
Gray |
| Operating Temperature |
-40-80 °C |
| Status Indicator |
None |
| Net Weight |
1.0825 lbs |
| Gross Weight |
1.0825 lbs |
7000-94141-2370750
Murrelektronik Cordsets