Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7000-94141-6170300 Murrelektronik Cordsets, Msud Valve Plug Form Ci 9,4Mm With
MFG Item Number
7000-94141-6170300
7000-94141-6170300 Murrelektronik Cordsets, Msud Valve Plug Form Ci 9,4Mm With
MFG Item Number
7000-94141-6170300
This item cannot be canceled or returned
Description
Item #
7000-94141-6170300
Msud Valve Plug Form Ci 9,4Mm With
Specifications
Specifications
| Manufacturer Part Number |
7000-94141-6170300 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
Msud Valve Plug Form Ci 9,4Mm With Cable, Pvc 4X0.75 Bk 3M |
| Connection Type |
MSUD Valve Plug with Cable Form CI (9.4 mm) |
| Connection Description |
(1) Form CI (9.4 mm) to Flying Leads |
| Number of Connections |
1 |
| Number of Wires |
4 |
| Max Voltage |
230 VAC, 230 VDC |
| Current Rating |
6 A |
| Protection Rating |
IP66K, IP67 |
| Length |
3 m |
| Cable Type |
PVC |
| Color |
Black |
| Operating Temperature |
-30-70 °C |
| Status Indicator |
None |
| Net Weight |
0.5556 lbs |
| Gross Weight |
0.5556 lbs |
7000-94141-6170300
Murrelektronik Cordsets