Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 7000-99441-0000000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M12/D-Sub Profibus Adapter Mini 90_, M12 Male B-Cod./M12 Female B-Cod. |
| Number of Poles | 4 |
| Connection Type | H-Style Adapter |
| Connection | D-Sub to M12 x 1.00 |
| Protection Rating | IP30 |
| Gender | Male to Female |
| Voltage | 5 V |
| Comments | (1) DB9F, (1) DB9M, (1) M12 Female, (1) M12 Male |
| Net Weight | 0.1323 lbs |
| Gross Weight | 0.1323 lbs |