Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 7000-C0101-6130000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Wire & Cable |
| Description | Cable Drum _y 355Mm, Pvc 3X0.34 Black 100M |
| Number of Conductors | 3 |
| Wire Size Range | 22 AWG |
| Jacket Color | Black |
| Voltage | 300 V |
| Temperature Rating | -22-176 °F |
| Shielding | Unshielded |
| Insulation Material | PVC |
| Outer Diameter | 0.181 " |
| Net Weight | 10.3902 lbs |
| Gross Weight | 10.3902 lbs |