Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 7000-C0101-6340000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Wire & Cable |
| Description | Cable Drum _y 355Mm, Pur 4X0.34 Black Ul/Csa, Drag Ch 100M |
| Number of Conductors | 4 |
| Wire Size Range | 22 AWG |
| Jacket Color | Black |
| Voltage | 300 V |
| Temperature Rating | -40-176 °F |
| Shielding | Unshielded |
| Insulation Material | PUR |
| Outer Diameter | 0.177 " |
| Net Weight | 11.3161 lbs |
| Gross Weight | 11.3161 lbs |