7000-C0101-7540000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7000-C0101-7540000

Murrelektronik Wire & Cable

7000-C0101-7540000

Murrelektronik Wire & Cable
Cable Drum _y 355Mm, Pur 2X0,75
MFG Item Number
7000-C0101-7540000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Series
Item #
7000-C0101-7540000
Cable Drum _y 355Mm, Pur 2X0,75

Series Information

Specifications

Specifications
Manufacturer Part Number 7000-C0101-7540000
Manufacturer Murrelektronik
Family Series Murrelektronik Wire & Cable
Description Cable Drum _y 355Mm, Pur 2X0,75 Black Ul/Csa, Drag Ch 100M
Number of Conductors 2
Wire Size Range 18 AWG
Jacket Color Black
Voltage 300 V
Temperature Rating -40-176 °F
Shielding Unshielded
Insulation Material PUR
Outer Diameter 0.197 "
Net Weight 12.7932 lbs
Gross Weight 12.7932 lbs