7000-C0201-7930000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7000-C0201-7930000

Murrelektronik Wire & Cable

7000-C0201-7930000

Murrelektronik Wire & Cable
Cable Drum _y 355Mm, Pur 1X4X0.34
MFG Item Number
7000-C0201-7930000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Series
Item #
7000-C0201-7930000
Cable Drum _y 355Mm, Pur 1X4X0.34

Series Information

Specifications

Specifications
Manufacturer Part Number 7000-C0201-7930000
Manufacturer Murrelektronik
Family Series Murrelektronik Wire & Cable
Description Cable Drum _y 355Mm, Pur 1X4X0.34 Shielded Green Ul/Csa+Robot 100M
Number of Conductors 4
Wire Size Range 22 AWG
Jacket Color Green
Voltage 300 V
Temperature Rating -40-176 °F
Shielding Shielded
Insulation Material PUR
Outer Diameter 0.26 "
Net Weight 16.5432 lbs
Gross Weight 16.5432 lbs