Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik Wire & Cable
7000-C0201-8410000
Murrelektronik Wire & Cable
Cable Drum _y 355Mm, Pur 1X2X0.64
MFG Item Number
7000-C0201-8410000
This item cannot be canceled or returned
Description
Item #
7000-C0201-8410000
Cable Drum _y 355Mm, Pur 1X2X0.64
Specifications
Specifications
| Manufacturer Part Number |
7000-C0201-8410000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Wire & Cable |
| Description |
Cable Drum _y 355Mm, Pur 1X2X0.64 Shielded Violet 100M |
| Number of Conductors |
2 |
| Number of Pairs |
1 |
| Wire Size Range |
24 AWG |
| Jacket Color |
Violet |
| Voltage |
300 V |
| Temperature Rating |
-40-176 °F |
| Shielding |
Shielded |
| Insulation Material |
PUR |
| Outer Diameter |
0.303 " |
| Net Weight |
21.8805 lbs |
| Gross Weight |
21.8805 lbs |
7000-C0201-8410000
Murrelektronik Wire & Cable