Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 7000-C0505-2110000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Wire & Cable |
| Description | Cable Drum _y 500Mm, Pvc 4X0.25 Gray, 500M |
| Number of Conductors | 4 |
| Wire Size Range | 24 AWG |
| Jacket Color | Gray |
| Voltage | 300 V |
| Temperature Rating | -22-176 °F |
| Shielding | Unshielded |
| Insulation Material | PVC |
| Outer Diameter | 0.189 " |
| Net Weight | 41.8937 lbs |
| Gross Weight | 41.8937 lbs |