7000-C0505-2340000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7000-C0505-2340000 Murrelektronik Wire & Cable, Cable Drum _y 500Mm, Pur 4X0.34

MFG Item Number
7000-C0505-2340000

7000-C0505-2340000 Murrelektronik Wire & Cable, Cable Drum _y 500Mm, Pur 4X0.34

MFG Item Number
7000-C0505-2340000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Series
Item #
7000-C0505-2340000
Cable Drum _y 500Mm, Pur 4X0.34

Series Information

Specifications

Specifications
Manufacturer Part Number 7000-C0505-2340000
Manufacturer Murrelektronik
Family Series Murrelektronik Wire & Cable
Description Cable Drum _y 500Mm, Pur 4X0.34 Gray, Ul/Csa, Drag Ch 500M
Number of Conductors 4
Wire Size Range 22 AWG
Jacket Color Gray
Voltage 300 V
Temperature Rating -40-176 °F
Shielding Unshielded
Insulation Material PUR
Outer Diameter 0.177 "
Net Weight 36.3757 lbs
Gross Weight 36.3757 lbs