Series Information
| Manufacturer Part Number | 7000-P3291-9880050 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M12 Power K-Cod. 5Pol. Female Recept. Front Mount, Wires Pur 5X1, 5 0,5M |
| Receptacle Description | M12 Female Receptacle, K-Coded |
| Connector Class | Micro (M12) |
| Connection Configuration | Female to Flying Leads |
| Receptacle Gender | Female |
| Angle | Straight |
| Number of Pins | 5 |
| Mounting | Front Mount |
| Connection | M12 x 1.00 |
| Length | 0.5 m |
| Mounting Threads | M16 x 1.50 |
| Protection Rating | IP65, IP67 |
| Number of Wires | 5 |
| Max Voltage | 630 VAC, 630 VDC |
| Current Rating | 12 A |
| Operating Temperature | -40-90 °C |
| Status Indicator | None |
| Net Weight | 0.1962 lbs |
| Gross Weight | 0.1962 lbs |