Series Information
| Manufacturer Part Number | 7000-P3611-0000000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Connectors |
| Description | M12 Female 0_ K-Coded Field-Wireable, 5-Pol. Max. 2,5Mm_ |
| Connector Class | Micro (M12) |
| Gender | Female with Female Threads |
| Number of Poles | 5 |
| Number of Pins | 5 |
| Connection | M12 x 1.00 |
| Protection Rating | IP67 |
| Angle | Straight |
| Cable Diameter Range | 8-13 mm |
| Number of Cables | 1 |
| DC Voltage | 63 VDC |
| Current Rating | 12 A |
| Contact Type | Screw Terminal |
| Operating Temperature | -40-85 °C |
| Net Weight | 0.0595 lbs |
| Gross Weight | 0.0595 lbs |