Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik Connectors
7000-P4391-0000000
Murrelektronik Connectors
M12 Male 0_ L-Cod. Field- Wireable
MFG Item Number
7000-P4391-0000000
This item cannot be canceled or returned
Description
Item #
7000-P4391-0000000
M12 Male 0_ L-Cod. Field- Wireable
Specifications
Specifications
| Manufacturer Part Number |
7000-P4391-0000000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Connectors |
| Description |
M12 Male 0_ L-Cod. Field- Wireable (Idc), 5-Pol. 0,75...1,5Mm_ |
| Connector Class |
Micro (M12) |
| Gender |
Male with Male Threads |
| Number of Poles |
5 |
| Number of Pins |
5 |
| Connection |
M12 x 1.00 |
| Protection Rating |
IP65, IP67 |
| Angle |
Straight |
| Cable Diameter Range |
5.8-13.5 mm |
| Number of Cables |
1 |
| DC Voltage |
63 VDC |
| Current Rating |
12 A |
| Contact Type |
IDC |
| Operating Temperature |
-40-85 °C |
| Net Weight |
0.172 lbs |
| Gross Weight |
0.172 lbs |
7000-P4391-0000000
Murrelektronik Connectors