Series Information
| Manufacturer Part Number | 7000-P4421-0000000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Connectors |
| Description | M12 Female 0_ L-Cod. Field- Wireable (Idc), 5-Pol. 0,75...1,5Mm_ |
| Connector Class | Micro (M12) |
| Gender | Female with Female Threads |
| Number of Poles | 5 |
| Number of Pins | 5 |
| Connection | M12 x 1.00 |
| Protection Rating | IP65, IP67 |
| Angle | Straight |
| Cable Diameter Range | 5.8-13.5 mm |
| Number of Cables | 1 |
| DC Voltage | 63 VDC |
| Current Rating | 12 A |
| Contact Type | IDC |
| Operating Temperature | -40-85 °C |
| Net Weight | 0.2094 lbs |
| Gross Weight | 0.2094 lbs |