Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7000-P8081-P820025 Murrelektronik Cordsets, Mq15-X-Power Male Receptacle Front
MFG Item Number
7000-P8081-P820025
7000-P8081-P820025 Murrelektronik Cordsets, Mq15-X-Power Male Receptacle Front
MFG Item Number
7000-P8081-P820025
This item cannot be canceled or returned
Description
Item #
7000-P8081-P820025
Mq15-X-Power Male Receptacle Front
Specifications
Specifications
| Manufacturer Part Number |
7000-P8081-P820025 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
Mq15-X-Power Male Receptacle Front Mount, Wires Pvc 4X2,5 0,25M |
| Receptacle Description |
MQ15 X-Power Male Front Mount Receptacle |
| Connector Class |
MQ15 |
| Connection Configuration |
Male to Flying Leads |
| Receptacle Gender |
Male |
| Angle |
Straight |
| Number of Pins |
4 |
| Mounting |
Front Mount |
| Connection |
MQ15 |
| Length |
0.25 m |
| Mounting Threads |
M20 x 1.50 |
| Protection Rating |
IP67 |
| Number of Wires |
4 |
| Max Voltage |
600 VAC |
| Current Rating |
16 A |
| Operating Temperature |
-40-70 °C |
| Status Indicator |
None |
| Net Weight |
0.0794 lbs |
| Gross Weight |
0.0794 lbs |
7000-P8081-P820025
Murrelektronik Cordsets