Series Information
| Manufacturer Part Number | 7000-P8101-P211500 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Mq15-X-Power Male 0_ With Cable, 0 15M |
| Cable Type | PVC |
| Number of Pins | 6 |
| Connection Type | 6-pole, Male to Flying Leads, MQ15 |
| Connection Configuration | Male to Flying Leads |
| Max Voltage | 600 VAC |
| Color | Black |
| Current Rating | 16 A |
| Connection | MQ15 |
| Length | 15 m |
| Connector Class | MQ15 |
| Number of Wires | 6 |
| Wire Size Range | 14 |
| Operating Temperature | -25-80 °C |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Power |
| Protection Rating | IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Net Weight | 7.888 lbs |
| Gross Weight | 7.888 lbs |