Series Information
| Manufacturer Part Number | 7000-P8291-P810100 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Mq15-X-Power Fem. Receptacle Shielded Front Mount, Wires Pvc 4X1.5 1,0M |
| Receptacle Description | MQ15 X-Power Female Front Mount Receptacle |
| Connector Class | MQ15 |
| Connection Configuration | Female to Flying Leads |
| Receptacle Gender | Female |
| Angle | Straight |
| Number of Pins | 4 |
| Mounting | Front Mount |
| Connection | MQ15 |
| Length | 1 m |
| Mounting Threads | M20 x 1.50 |
| Protection Rating | IP67 |
| Number of Wires | 4 |
| Max Voltage | 600 VAC |
| Current Rating | 13 A |
| Operating Temperature | -40-70 °C |
| Status Indicator | None |
| Net Weight | 0.4277 lbs |
| Gross Weight | 0.4277 lbs |