Series Information
| Manufacturer Part Number | 7000-PS011-8210500 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M23 Servo Cable, Specification: 6Fx8002-5Ds01-1Af0 |
| Cable Type | PUR |
| Number of Pins | 6 |
| Connection Type | 6-pole, Sinamics Straight Male to M23 Straight Female |
| Connection Configuration | Male to Female |
| Max Voltage | 600 VAC, 600 VDC |
| Color | Orange |
| Current Rating | 15 A |
| Connection | M23 x 1.00 to Sinamics Connector |
| Connector Class | Micro (M23) |
| Number of Wires | 6 |
| Wire Size Range | 16 |
| Operating Temperature | -25-85 °C |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Power |
| Material | Nickel-Plated Brass |
| Protection Rating | IP20, IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Female |
| Side 2 Angle | Straight |
| Net Weight | 2.8571 lbs |
| Gross Weight | 2.8571 lbs |