Series Information
| Manufacturer Part Number | 7000-PS100-8950500 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M40 Power Cable, Specification: 6Fx8002-5Ca58-1Af0 |
| Number of Pins | 6 |
| Connection Type | 6-pole, M40 Straight Male to M40 Straight Female |
| Connection Configuration | Male to Female |
| Max Voltage | 630 VAC, 630 VDC |
| Color | Orange |
| Connection | M40 x 1.50 |
| Connector Class | Micro (M40) |
| Number of Wires | 6 |
| Operating Temperature | -20-85 °C |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Power |
| Material | Nickel-Plated Brass |
| Protection Rating | IP65, IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Female |
| Side 2 Angle | Straight |
| Net Weight | 7.3765 lbs |
| Gross Weight | 7.3765 lbs |