Series Information
| Manufacturer Part Number | 7000-SS041-8800500 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Drive Cliq Cable, Specification: 6Fx8002-2Dc00-1Af0 |
| Cable Type | PUR |
| Number of Pins | 6 |
| Connection Type | 6-pole, RJ-45 Straight Male to RJ-45 Straight Male |
| Connection Configuration | Male to Male |
| Max Voltage | 30 VAC, 30 VDC |
| Color | Green |
| Connection | RJ-45 |
| Connector Class | RJ-45 |
| Number of Wires | 6 |
| Wire Size Range | 24, 21 |
| Operating Temperature | -20-80 °C |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Signal |
| Protection Rating | IP20 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Male |
| Side 2 Angle | Straight |
| Net Weight | 0.7143 lbs |
| Gross Weight | 0.7143 lbs |