Series Information
| Manufacturer Part Number | 7000-SS071-8800800 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Drive Cliq Ip20 / M12 Female 0_ Shielded 8P., Specification: 6Fx8002-2Dc30-1Aj0 |
| Cable Type | PUR |
| Number of Pins | 6 |
| Connection Type | 6-pole, RJ-45 Straight Male to M12 Straight Female |
| Connection Configuration | Male to Female |
| Max Voltage | 30 VAC, 30 VDC |
| Color | Green |
| Current Rating | 1.76 A |
| Connection | M12 x 1.00 to RJ-45 |
| Connector Class | Micro (M12), RJ-45 |
| Number of Wires | 6 |
| Wire Size Range | 24, 21 |
| Operating Temperature | -20-80 °C |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Data |
| Material | Nickel-Plated Zinc |
| Protection Rating | IP20, IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Female |
| Side 2 Angle | Straight |
| Net Weight | 1.4065 lbs |
| Gross Weight | 1.4065 lbs |