Series Information
| Manufacturer Part Number | 7000-SS081-8800500 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M12 Male 0_ / M12 Fem. 0_ Shielded 8P., Specification: M6Fx8002-2Dc34-1Af0 |
| Cable Type | PUR |
| Number of Pins | 6 |
| Connection Type | 6-pole, M12 Straight Male to M12 Straight Female |
| Connection Configuration | Male to Female |
| Max Voltage | 30 VAC, 30 VDC |
| Color | Green |
| Current Rating | 2 A |
| Connection | M12 x 1.00 |
| Connector Class | Micro (M12) |
| Number of Wires | 6 |
| Wire Size Range | 24, 21 |
| Operating Temperature | -25-85 °C |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Signal |
| Protection Rating | IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Female |
| Side 2 Angle | Straight |
| Net Weight | 0.8091 lbs |
| Gross Weight | 0.8091 lbs |