Series Information
| Manufacturer Part Number | 7000-SS261-8110500 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M23 Signal Cable, Specification: M6Fx8002-2Ca31-1Af0 |
| Cable Type | PUR |
| Number of Pins | 16 |
| Connection Type | 16-pole, DB25 Right Angle Male to M23 Straight Female |
| Connection Configuration | Male to Female |
| Max Voltage | 30 VAC, 30 VDC |
| Color | Green |
| Connection | M23 x 1.00 to DB25 |
| Connector Class | Micro (M23), D-Sub |
| Number of Wires | 16 |
| Wire Size Range | 26, 24, 20 |
| Operating Temperature | -25-85 °C |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Signal |
| Material | Nickel-Plated Brass |
| Protection Rating | IP20, IP65, IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Right Angle |
| Side 2 Gender | Female |
| Side 2 Angle | Straight |
| Net Weight | 1.7526 lbs |
| Gross Weight | 1.7526 lbs |