Series Information
| Manufacturer Part Number | 7000-SS501-8110400 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M23 Female 0_ 17Pole, Pur (3X(2X0, 14D)+2X0,5+4X0.14+4X0,22)C 4M |
| Cable Type | PUR |
| Number of Pins | 17 |
| Connection Type | 17-pole, Female to Flying Leads, M23 |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 30 VAC, 30 VDC |
| Color | Green |
| Connection | M23 x 1.00 |
| Length | 4 m |
| Connector Class | Micro (M23) |
| Number of Wires | 17 |
| Wire Size Range | 26, 24, 20 |
| Operating Temperature | -25-85 °C |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Material | Nickel-Plated Brass |
| Protection Rating | IP65, IP67 |
| Side 1 Gender | Female |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Net Weight | 1.2941 lbs |
| Gross Weight | 1.2941 lbs |