Series Information
| Manufacturer Part Number | 90610 |
|---|---|
| Manufacturer | Joslyn Clark |
| Family Series | Joslyn Clark Contactors |
| Description | Contactor |
| Coil Type | Non Latching |
| Nominal Coil Voltage | 208 VAC, 240 VAC |
| Coil Voltage | 208 VAC, 240 VAC |
| Poles | 2NO, 1NC |
| Mechanically Interlocked | No |
| Auxiliary Contact | 2NO, 2NC |
| Termination | Screw |
| Approvals | CSA, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |