Series Information
| Manufacturer Part Number | 7002-17161-9730100 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M12 Male Receptacle A-Cod. Front Mount V2A, Pp-Wires 8X0,25 1M |
| Receptacle Description | M12 Receptacle Male A-Coded |
| Connector Class | Micro (M12) |
| Connection Configuration | Male to Flying Leads |
| Receptacle Gender | Male |
| Angle | Straight |
| Number of Pins | 8 |
| Mounting | Front Mount |
| Connection | M12 x 1.00 |
| Length | 1 m |
| Mounting Threads | M16 x 1.50 |
| Protection Rating | IP67 |
| Number of Wires | 8 |
| Max Voltage | 30 VAC, 30 VDC |
| Current Rating | 2 A |
| Operating Temperature | -40-90 °C |
| NEMA Rating | NEMA 3, NEMA 4, NEMA 6P |
| Status Indicator | None |
| Net Weight | 0.1213 lbs |
| Gross Weight | 0.1213 lbs |