Series Information
| Manufacturer Part Number | 7002-40001-0331000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M12 Male 0_ / M12 Female 0_ V2A, Pur 3X0.34 Ye Ul/Csa+Drag Chain 10M |
| Cable Type | PUR |
| Number of Pins | 3 |
| Connection Type | 3-pole, M12 Straight Male to M12 Straight Female |
| Connection Configuration | Male to Female |
| Max Voltage | 250 VAC, 250 VDC |
| Color | Yellow |
| Current Rating | 4 A |
| Connection | M12 x 1.00 |
| Length | 10 m |
| Connector Class | Micro (M12) |
| Number of Wires | 3 |
| Wire Size Range | 22 |
| Operating Temperature | -40-80 °C |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Signal |
| Material | Stainless Steel |
| Protection Rating | IP66K, IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Female |
| Side 2 Angle | Straight |
| Net Weight | 0.6393 lbs |
| Gross Weight | 0.6393 lbs |