Series Information
| Manufacturer Part Number | 7002-40701-2230150 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M12 Male Y-Distributor / M12 Female 0_ V2A, Pur 3X0.34 Gy Ul/Csa 1,5M |
| Cable Type | PUR, PVC |
| Number of Pins | 4, 3 |
| Max Voltage | 250 VAC, 250 VDC |
| Color | Gray |
| Current Rating | 4 A |
| Splitter Type | Y-Splitter |
| Gender | (1) Male to (2) Female |
| Branch Gender(s) | (2) Female |
| Side 1 Gender | Male |
| Connection Description | M12 Male Connector to (2) M12 Female Corded Connectors |
| Connection | M12 x 1.00 |
| Connector Class | Micro (M12) |
| Material | Stainless Steel |
| Length | 1.5 m |
| Wire Size Range | 22 AWG |
| Number of Wires | 3 |
| Cable Shielding | None |
| Operating Temperature | -25-85 °C |
| Status Indicator | None |
| Protection Rating | IP65, IP66K, IP67 |
| Net Weight | 0.2954 lbs |
| Gross Weight | 0.2954 lbs |