7002-42211-0000000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7002-42211-0000000

Murrelektronik Cordsets

7002-42211-0000000

Murrelektronik Cordsets
Adaptor M12 Male/ M8 Female 4 Pole,
MFG Item Number
7002-42211-0000000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Cordsets, Series
Item #
7002-42211-0000000
Adaptor M12 Male/ M8 Female 4 Pole,

Series Information

Specifications

Specifications
Manufacturer Part Number 7002-42211-0000000
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Description Adaptor M12 Male/ M8 Female 4 Pole, Seizure 1,2,3,4, V2A
Connector Class Micro (M12) to Pico (M8)
Number of Poles 4
Number of Pins 4
Connection Type Size Adapter
Connection M12 x 1.00 to M8 x 1.00
Protection Rating IP67
Gender Male to Female
Voltage 60 V
Current Rating 4 A
Net Weight 0.0287 lbs
Gross Weight 0.0287 lbs