Series Information
| Manufacturer Part Number | 7002-78091-0000000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Connectors |
| Description | Mosa 7/8ft.ft. Male 0_ Field-Wireable (Idc) V2A, 5-Pol., 0,75-1,50Mm_ |
| Connector Class | Mini (7/8 in) |
| Gender | Male with Male Threads |
| Number of Poles | 5 |
| Number of Pins | 5 |
| Connection | 7/8-16 UN |
| Protection Rating | IP65, IP67 |
| Angle | Straight |
| Cable Diameter Range | 6.8-9.5 mm |
| Number of Cables | 1 |
| AC Voltage | 230 VAC |
| DC Voltage | 400 VDC |
| Current Rating | 10 A |
| Contact Type | IDC |
| Operating Temperature | -40-85 °C |
| Net Weight | 0.2293 lbs |
| Gross Weight | 0.2293 lbs |