Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
70020400 Lapp USA Plugs & Receptacles, EPIC HB Series, EPIC H-B 6 TGH 29 ZW W/GLAND
70020400 Lapp USA Plugs & Receptacles, EPIC HB Series, EPIC H-B 6 TGH 29 ZW W/GLAND
This item cannot be canceled or returned
Description
Plugs & Receptacles, EPIC HB Series
EPIC H-B 6 TGH 29 ZW W/GLAND
EPIC HB Series Information
Specifications
Specifications
| Manufacturer Part Number |
70020400 |
| Manufacturer |
Lapp USA |
| Product Series |
EPIC HB |
| Family Series |
Lapp USA Plugs & Receptacles, EPIC HB Series |
| Description |
EPIC H-B 6 TGH 29 ZW W/GLAND |
| Number of Contacts |
None (Housing Only) |
| Operating Temperature |
-40-125 °C |
| Material |
Aluminum |
| Composition |
Metallic |
| Thread Size |
PG29 |
| Enclosure |
Hood/Top Entry |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
70020400
Lapp USA Plugs & Receptacles, EPIC HB Series