Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
70024 Cully-Minerallac Hooks, 1-1/2in. in.Sin. HOOKS ZP
70024 Cully-Minerallac Hooks, 1-1/2in. in.Sin. HOOKS ZP
This item cannot be canceled or returned
Description
1-1/2in. in.Sin. HOOKS ZP
Specifications
Specifications
| Manufacturer Part Number |
70024 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Hooks |
| Description |
1-1/2in. in.Sin. HOOKS ZP |
| Outer Diameter |
1-1/2 |
| Package Type |
Cardboard Box |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
70024
Cully-Minerallac Hooks