Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik Connectors
7003-12481-0000000
Murrelektronik Connectors
Mosa M12 Sc Male 0_ Field-Wireable
MFG Item Number
7003-12481-0000000
This item cannot be canceled or returned
Description
Item #
7003-12481-0000000
Mosa M12 Sc Male 0_ Field-Wireable
Specifications
Specifications
| Manufacturer Part Number |
7003-12481-0000000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Connectors |
| Description |
Mosa M12 Sc Male 0_ Field-Wireable (Idc), 4-Pol. 0.25...0.5Mm_ |
| Connector Class |
Micro (M12) |
| Gender |
Male with Male Threads |
| Number of Poles |
4 |
| Number of Pins |
4 |
| Connection |
M12 x 1.00 |
| Protection Rating |
IP67 |
| Angle |
Straight |
| Cable Diameter Range |
4-5.1 mm |
| Number of Cables |
1 |
| AC Voltage |
32 VAC |
| DC Voltage |
32 VDC |
| Current Rating |
4 A |
| Contact Type |
IDC |
| Operating Temperature |
-25-85 °C |
| Net Weight |
0.0507 lbs |
| Gross Weight |
0.0507 lbs |
7003-12481-0000000
Murrelektronik Connectors