Series Information
| Manufacturer Part Number | 7004-18041-2161000 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Msud Valve Plug Form A 18Mm With Cable V4A, Pvc 3X0.75 Gy 10M |
| Connection Type | MSUD Valve Plug with Cable Form A (18 mm) |
| Connection Description | (1) Form A (18 mm) to Flying Leads |
| Number of Connections | 1 |
| Number of Wires | 3 |
| Max Voltage | 110 VAC, 110 VDC |
| Current Rating | 4 A |
| Protection Rating | IP66K, IP67 |
| Length | 10 m |
| Cable Type | PVC |
| Color | Gray |
| Operating Temperature | -30-70 °C |
| Status Indicator | LED |
| Net Weight | 1.4881 lbs |
| Gross Weight | 1.4881 lbs |