Series Information
| Manufacturer Part Number | 7004-40221-2250750 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | M12 Male 90_ / M12 Female 0_ V4A, Pur 5X0.34 Gy Ul/Csa 7.5M |
| Cable Type | PUR, PVC |
| Number of Pins | 5 |
| Connection Type | 5-pole, M12 Right Angle Male to M12 Straight Female |
| Connection Configuration | Male to Female |
| Max Voltage | 125 VAC, 125 VDC |
| Color | Gray |
| Current Rating | 4 A |
| Connection | M12 x 1.00 |
| Length | 7.5 m |
| Connector Class | Micro (M12) |
| Number of Wires | 5 |
| Wire Size Range | 22 |
| Operating Temperature | -25-85 °C |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Signal |
| Material | Stainless Steel |
| Protection Rating | IP65, IP66K, IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Right Angle |
| Side 2 Gender | Female |
| Side 2 Angle | Straight |
| Net Weight | 0.8774 lbs |
| Gross Weight | 0.8774 lbs |