7004304

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7004304

Altech Fittings, ZEVB Series

7004304

Altech Fittings, ZEVB Series
Enlarger M32 to M40
MFG Item Number
7004304
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Fittings, ZEVB Series
Item #
7004304
Enlarger M32 to M40

ZEVB Series Information

  • Durable Glass Fiber reinforced polyamide or Nickel‑Plated brass construction
  • Easy to tighten hexagonal base
  • PG/Metric external thread
  • PG/Metric internal thread


Specifications

Specifications
Manufacturer Part Number 7004304
Manufacturer Altech
Product Series ZEVB
Family Series Altech Fittings, ZEVB Series
Description Enlarger M32 to M40
Connection Type Male/Female
External Thread M32
Internal Thread M40
Length 1.02 "
Material Polyamide
Composition Non-Metallic
Net Weight 0 lbs
Gross Weight 0 lbs