Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7004G13

Altech Enclosures

7004G13

Altech Enclosures
PDC AL Enclosure,22mm 4PB, M20
MFG Item Number
7004G13
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
7004G13
PDC AL Enclosure,22mm 4PB, M20

Series Information

Specifications

Specifications
Manufacturer Part Number 7004G13
Manufacturer Altech
Family Series Altech Enclosures
Description PDC AL Enclosure,22mm 4PB, M20
Material Aluminum
Composition Metallic
Hole Size 22 mm
Cover Design Lift-Off Cover
Nominal Height 3 "
Nominal Width 9 "
Nominal Depth 2 "
Latching Mechanism Screws
NEMA Rating NEMA 4X
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs