Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7005-42211-0000000
Adaptor M12 Male/ M8 Female 4P.
MFG Item Number
7005-42211-0000000
This item cannot be canceled or returned
Description
Item #
7005-42211-0000000
Adaptor M12 Male/ M8 Female 4P.
Specifications
Specifications
| Manufacturer Part Number |
7005-42211-0000000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Cordsets |
| Description |
Adaptor M12 Male/ M8 Female 4P. Conf. 1,2,3,4 Lite |
| Connector Class |
Micro (M12) to Pico (M8) |
| Number of Poles |
4 |
| Number of Pins |
4 |
| Connection Type |
Size Adapter |
| Connection |
M12 x 1.00 to M8 x 1.00 |
| Protection Rating |
IP67 |
| Gender |
Male to Female |
| Voltage |
60 V |
| Current Rating |
4 A |
| Net Weight |
0.0287 lbs |
| Gross Weight |
0.0287 lbs |
7005-42211-0000000
Murrelektronik Cordsets