7005301

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7005301

Altech Fittings, ZEVB Series

7005301

Altech Fittings, ZEVB Series
Reducer, PG9 to PG7
MFG Item Number
7005301
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, ZEVB Series
Item #
7005301
Reducer, PG9 to PG7

ZEVB Series Information

  • Durable Glass Fiber reinforced polyamide or Nickel‑Plated brass construction
  • Easy to tighten hexagonal base
  • PG/Metric external thread
  • PG/Metric internal thread


Specifications

Specifications
Manufacturer Part Number 7005301
Manufacturer Altech
Product Series ZEVB
Family Series Altech Fittings, ZEVB Series
Description Reducer, PG9 to PG7
Connection Type Male/Female
External Thread PG9
Internal Thread PG7
Length 0.31 "
Material Polyamide
Composition Non-Metallic
Net Weight 0.005 lbs
Gross Weight 0.005 lbs