7005317

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7005317

Altech Fittings, ZEVB Series

7005317

Altech Fittings, ZEVB Series
Reducer, PG36 to PG21
MFG Item Number
7005317
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fittings, ZEVB Series
Item #
7005317
Reducer, PG36 to PG21

ZEVB Series Information

  • Durable Glass Fiber reinforced polyamide or Nickel‑Plated brass construction
  • Easy to tighten hexagonal base
  • PG/Metric external thread
  • PG/Metric internal thread


Specifications

Specifications
Manufacturer Part Number 7005317
Manufacturer Altech
Product Series ZEVB
Family Series Altech Fittings, ZEVB Series
Description Reducer, PG36 to PG21
Connection Type Male/Female
External Thread PG36
Internal Thread PG21
Length 0.51 "
Material Polyamide
Composition Non-Metallic
Net Weight 0 lbs
Gross Weight 0 lbs