7008519

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7008519 Altech Fittings, ZEVB Series, Reducer M20 to M12

MFG Item Number
7008519

7008519 Altech Fittings, ZEVB Series, Reducer M20 to M12

MFG Item Number
7008519
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fittings, ZEVB Series
Item #
7008519
Reducer M20 to M12

ZEVB Series Information

  • Durable Glass Fiber reinforced polyamide or Nickel‑Plated brass construction
  • Easy to tighten hexagonal base
  • PG/Metric external thread
  • PG/Metric internal thread


Specifications

Specifications
Manufacturer Part Number 7008519
Manufacturer Altech
Product Series ZEVB
Family Series Altech Fittings, ZEVB Series
Description Reducer M20 to M12
Connection Type Male/Female
External Thread M20
Internal Thread M12
Length 0.31 "
Material Polyamide
Composition Non-Metallic
Net Weight 0.0624 lbs
Gross Weight 0.005 lbs