7008540

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7008540

Altech Fittings, ZEVB Series

7008540

Altech Fittings, ZEVB Series
Thread Reducer, M40 Male to M32
MFG Item Number
7008540
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fittings, ZEVB Series
Item #
7008540
Thread Reducer, M40 Male to M32

ZEVB Series Information

  • Durable Glass Fiber reinforced polyamide or Nickel‑Plated brass construction
  • Easy to tighten hexagonal base
  • PG/Metric external thread
  • PG/Metric internal thread


Specifications

Specifications
Manufacturer Part Number 7008540
Manufacturer Altech
Product Series ZEVB
Family Series Altech Fittings, ZEVB Series
Description Thread Reducer, M40 Male to M32 Female, Non-Metallic
Connection Type Male/Female
External Thread M40
Internal Thread M32
Length 0.47 "
Material Polyamide
Composition Non-Metallic
Net Weight 0.025 lbs
Gross Weight 0.025 lbs