7008BR-N5
Edwards Signaling Signaling Devices, CFA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7008BR-N5 Edwards Signaling Signaling Devices, CFA Series, Cfa Kit Pull Switch, Red

MFG Item Number
7008BR-N5

7008BR-N5 Edwards Signaling Signaling Devices, CFA Series, Cfa Kit Pull Switch, Red

MFG Item Number
7008BR-N5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, CFA Series
Item #
7008BR-N5
Cfa Kit Pull Switch, Red

CFA Series Information

Specifications

Specifications
Manufacturer Part Number 7008BR-N5
Manufacturer Edwards Signaling
Product Series CFA
Family Series Edwards Signaling Signaling Devices, CFA Series
Description Cfa Kit Pull Switch, Red
Visual Function Strobe
Audible Function Buzzer
Voltage 120 VAC
Nominal Input Voltage 120 VAC
Lamp Color Red
Lamp Type Xenon
Mounting Box, Wall
Current Rating 0.115 A
Approvals UL
Net Weight 0.5 lbs
Gross Weight 1.045 lbs