FMM Series Information
| Manufacturer Part Number | 700FMM |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | FMM |
| Family Series | Eaton's Bussmann series Fuses, FMM Series |
| Description | Eaton Bussmann series high speed British standard fuse, Double barrel, 700A, 690 VAC/450 VDC IEC, Class aR, Breaking capacity 200 kA RMS Sym., 40 kA DC at 450 VDC |
| Fuse Type | British Standard (BS88) |
| Current Rating | 700 A |
| AC Voltage | 690 VAC |
| DC Voltage | 450 VDC |
| Characteristic | Semiconductor |
| Interrupt Rating | 200 kA @ 240 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Center Bolted |
| Net Weight | 0.9965 lbs |
| Gross Weight | 0.9965 lbs |