700V-BOX
Eaton Light Fixtures, Polarized Socket Adapters Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

700V-BOX

Eaton Light Fixtures, Polarized Socket Adapters Series

700V-BOX

Eaton Light Fixtures, Polarized Socket Adapters Series
Socket Adap Dual Med Base Keyless
MFG Item Number
700V-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Polarized Socket Adapters Series
Item #
700V-BOX
Socket Adap Dual Med Base Keyless

Polarized Socket Adapters Series Information

  • Pull Chain for 718 Controls Lampholder ‑ Side Outlets Are Always On
  • Outlets on Adapters Are 2‑Wire Polarized


Specifications

Specifications
Manufacturer Part Number 700V-BOX
Manufacturer Eaton
Product Series Polarized Socket Adapters
Family Series Eaton Light Fixtures, Polarized Socket Adapters Series
Description Eaton lampholder socket adapter, One socket to two sockets, Polarized, Keyless switch, 250V, Medium base, Ivory, Thermoplastic, 660W
Lamp Included No
Voltage 125 VAC
Style Socket
Lamp Type Incandescent
Power 660 W
Lamp Base Medium
Junction Box No
Enclosed No
Gasket Included No
Marine Rated No
Wet Locations No
Nominal Voltage 120 VAC
Approvals CSA, UL
Comments Converts One Lamp Socket to Two Lamp Sockets
Net Weight 0 lbs
Gross Weight 0 lbs