Series Information
| Manufacturer Part Number | 70102 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Braille ADA Men Sign, 8 H x 8 W, White on Black, Plastic |
| Type | Office/Facility Signs |
| Background Color | Black |
| Legend | Men |
| Material | Plastic |
| Material Description | Rigid |
| Language | Braille |
| Height | 8 " |
| Width | 8 " |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.18 lbs |