Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 7010A13 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Enclosures |
| Description | PDC AL Enclosure,22mm 1PB, NPT |
| Material | Aluminum |
| Composition | Metallic |
| Hole Size | 22 mm |
| Cover Design | Lift-Off Cover |
| Nominal Height | 3 " |
| Nominal Width | 3 " |
| Nominal Depth | 3 " |
| Latching Mechanism | Screws |
| NEMA Rating | NEMA 4X |
| Approvals | CE, UL |
| Net Weight | 0.87 lbs |
| Gross Weight | 0.96 lbs |