Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BW Controls Sensors, 7010 Series
7010A4A110
BW Controls Sensors, 7010 Series
Switch Sub Float Spst 110ft. Lg 75
MFG Item Number
7010A4A110
This item cannot be canceled or returned
Description
Switch Sub Float Spst 110ft. Lg 75
Specifications
Specifications
| Manufacturer Part Number |
7010A4A110 |
| Manufacturer |
BW Controls |
| Product Series |
7010 |
| Family Series |
BW Controls Sensors, 7010 Series |
| Description |
Switch Sub Float Spst 110ft. Lg 75 Deg Operation Angle N.O. |
| Float Type |
Tilt Float |
| Contacts |
SPST-NO |
| Switching Current |
13 A |
| AC Voltage |
120 VAC, 240 VAC |
| Composition |
Polypropylene |
| Cable Length |
110 ft |
| Diameter |
2.8 " |
| Length |
110 ft |
| PSI Rating |
26 |
| Operating Temperature |
32-160 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
7010A4A110
BW Controls Sensors, 7010 Series