Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BW Controls Sensors, 7010 Series
7010G4A100
BW Controls Sensors, 7010 Series
Switch Sub Float Spdt 100ft. Lg 15
MFG Item Number
7010G4A100
This item cannot be canceled or returned
Description
Switch Sub Float Spdt 100ft. Lg 15
Specifications
Specifications
| Manufacturer Part Number |
7010G4A100 |
| Manufacturer |
BW Controls |
| Product Series |
7010 |
| Family Series |
BW Controls Sensors, 7010 Series |
| Description |
Switch Sub Float Spdt 100ft. Lg 15 Deg Operation Angle |
| Float Type |
Tilt Float |
| Contacts |
SPST-NO |
| Switching Current |
1 A |
| AC Voltage |
120 VAC, 240 VAC |
| Composition |
Polypropylene |
| Cable Length |
100 ft |
| Diameter |
2.8 " |
| Length |
100 ft |
| PSI Rating |
26 |
| Operating Temperature |
32-160 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
7010G4A100
BW Controls Sensors, 7010 Series